Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 m Warrior Wrap General Vinyl Electrical Tape

  • Mfr # WW-716

  • Zoro # G909905656


product price: $13.65
/ea

Key Features

Tape Color
Black
Series
WW
Performance Temp.
20 to 176°F
Width
3/4 in
Length
60 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW-716
Zoro #
G909905656
UPC #
662381367365
Country of Origin
China

Dimensions

Width
3/4 in
Length
60 ft
Tape Thickness
7mil

Details

Tape Color
Black
Series
WW
Performance Temp.
20 to 176°F
Max. Voltage
600V
Adhesion Strength
16 oz/in
Tape Backing Material
Vinyl
Standards
CSA C22.2
Color
Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.