Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

85 m Premium Medium Vinyl Electrical Tape

  • Mfr # WW832

  • Zoro # G307129357


product price: $18.75
/ea

Key Features

Tape Color
Black
Tape Thickness
0.0085 in
Performance Temp.
0 to 221°F
Width
3/4 in
Length
66 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WW832
Zoro #
G307129357
UPC #
662381367150
Country of Origin
China

Dimensions

Tape Thickness
0.0085 in
Width
3/4 in
Length
66 ft

Details

Tape Color
Black
Performance Temp.
0 to 221°F
Application
Insulating
Max. Voltage
600 V
Standards
UL510, CSA
Duct Tape Type
Vinyl Electrical Tape
Tape Tensile Strength
18 lbs/in
Color
Black

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.