Acsr-8 Sol Gar Main 2/0
Mfr # PAE2121-9
Zoro # G1640191
product price: $7.59
/eaKey Features
Type
Parallel Groove Clamps
Material
aluminum
Application
Wire Termination
Finish
Aluminum
Color
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PAE2121-9
Zoro #
G1640191
UPC #
662381004208
Country of Origin
India
Dimensions
Dimensions
L=1.375 - W=1.625 - H=2.000
Wire Size
(Main AL/CU) 2/0 STR-6 SOL (Tap AL/CU) 2/0 STR-6 SOL
Details
Item
Groove Clamp,ACSR-8 SOL Gar Main 2/0
Type
Parallel Groove Clamps
Material
aluminum
Application
Wire Termination
Finish
Aluminum
Color
Aluminum
Temperature Rating
90° C
Number of Conductors
2
Wire Type
ACSR - AL/CU
Environmental Conditions
90 C
Voltage Rating
600 V
Assortment
Aluminum Mechanical Splices & Taps
Description
Groove Clamp,ACSR-8 SOL Gar Main 2/0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.