Zoro Homepage

Adhesive Tie Mnt. Blck .75X.75", PK100

  • Mfr # FTH5A-B

  • Zoro # G1634619


product price: $0.59
/ea
Sold in multiples of 100 for $59.00

Key Features

Color
UV Black
Material
Nylon 66
Length
3/4"
Width
3/4"
Basic Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTH5A-B
Zoro #
G1634619
UPC #
662381055040
Country of Origin
Taiwan, Province of China

Dimensions

Length
3/4"
Width
3/4"

Details

Item
Adhesive Tie Mount
Color
UV Black
Material
Nylon 66
Basic Material
Plastic
Mounting Method
Adhesive
Application
Cable Bundling

Description

Adhesive Tie Mount,Black,0.75 x 0.75 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.