Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adhesive Tie Mnt. Natur. 1.5X1.5", PK100

  • Mfr # FTH15A

  • Zoro # G1634661


product price: $0.83
/ea
Sold in multiples of 100 for $83.00

Key Features

Color
natural
Material
Nylon 66
Basic Material
Plastic
Width
1-1/2"
Length
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTH15A
Zoro #
G1634661
UPC #
662381055705
Country of Origin
Taiwan, Province of China

Dimensions

Width
1-1/2"
Length
1-1/2"

Details

Item
Adhesive Tie Mount
Color
natural
Material
Nylon 66
Basic Material
Plastic
Application
Cable Bundling
Mounting Method
Adhesive

Description

Adhesive Tie Mount,Natural,1.5 x 1.5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.