Zoro Homepage

Adhesive Tie Mount Black 1X1" 100, PK100

  • Mfr # FTH7A-B

  • Zoro # G1634740


product price: $0.80
/ea
Sold in multiples of 100 for $80.00

Key Features

Color
UV Black
Material
Nylon 66
Length
1"
Basic Material
Plastic
Width
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTH7A-B
Zoro #
G1634740
UPC #
662381055057
Country of Origin
Taiwan, Province of China

Dimensions

Length
1"
Width
1"

Details

Item
Adhesive Tie Mount
Color
UV Black
Material
Nylon 66
Basic Material
Plastic
Mounting Method
Adhesive
Application
Cable Bundling

Description

Adhesive Tie Mount,Black,1 x 1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.