Zoro Homepage

Al 250 Mcm Lay In Connector0

  • Mfr # GLA-250

  • Zoro # G1635912


product price: $9.49
/ea

Key Features

Type
Splice
Maximum Wire Size
250 kcmil
Minimum Wire Size
6 AWG
Maximum Voltage
600 V
Maximum Operating Temperature
90 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLA-250
Zoro #
G1635912
UPC #
662381001931
Country of Origin
India

Dimensions

Maximum Wire Size
250 kcmil
Minimum Wire Size
6 AWG
For Minimum Wire Size - Solid
6 AWG

Details

Item
Splice Wire Connector
Type
Splice
Maximum Voltage
600 V
Maximum Operating Temperature
90 Degrees C
Standards
cULus
Application
Wire Termination
Wire Type
Copper/Aluminum
Material
Aluminum

Description

Lay-In Connector,Aluminum,250 MCM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.