Zoro Homepage

Al/ Conn. 4-14 Awg 14 s 12 Cirit

  • Mfr # 4-14-14114

  • Zoro # G1629052


product price: $8.85
/ea

Key Features

Maximum Wire Size
4 AWG
Minimum Wire Size
14 AWG
Application
Wire Termination
Length
4.43
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-14-14114
Zoro #
G1629052
UPC #
662381006097
Country of Origin
United States

Dimensions

Maximum Wire Size
4 AWG
Minimum Wire Size
14 AWG
Length
4.43
For Maximum Wire Size - Solid
4 AWG
For Minimum Wire Size - Solid
14 AWG

Details

Item
Wire Connector
Application
Wire Termination
Material
Aluminum

Description

Connector,Al,4-14,14 Holes,12 Circuits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.