Al Parallel Gr Clamp 1/0-8
Mfr # PAA5
Zoro # G1640298
product price: $10.19
/eaKey Features
Type
Parallel Groove Clamps
Material
aluminum
Finish
Aluminum
Application
Wire Termination
Color
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAA5
Zoro #
G1640298
UPC #
662381004024
Country of Origin
Brazil
Dimensions
Dimensions
L=1.240 - W=1.496 - H=1.496
Wire Size
(Main AL/CU) 1/0 STR-8 SOL (Tap AL/CU) 1/0 STR-8 SOL
Details
Item
Parallel Groove Clamp,Al,1/0 STR-8 SOL
Type
Parallel Groove Clamps
Material
aluminum
Finish
Aluminum
Application
Wire Termination
Color
Aluminum
Voltage Rating
600 V
Environmental Conditions
90 C
Wire Type
ACSR - AL/CU
Temperature Rating
90° C
Number of Conductors
2
Assortment
Aluminum Mechanical Splices & Taps
Description
Parallel Groove Clamp,Al,1/0 STR-8 SOL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.