Al Parallel Gr Clamp 2-6
Mfr # PAA29
Zoro # G1640289
product price: $11.59
/eaKey Features
Type
Parallel Groove Clamps
Material
aluminum
Finish
Aluminum
Application
Wire Termination
Color
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAA29
Zoro #
G1640289
UPC #
662381004116
Country of Origin
Brazil
Dimensions
Dimensions
L=1.813 - W=1.375 - H=1.094
Wire Size
(Main AL/CU) 2 STR-6 SOL (Tap AL/CU) 2 STR-6 SOL
Details
Item
Parallel Groove Clamp,Aluminum,2STR-6SOL
Type
Parallel Groove Clamps
Material
aluminum
Finish
Aluminum
Application
Wire Termination
Color
Aluminum
Environmental Conditions
90 C
Temperature Rating
90° C
Wire Type
ACSR - AL/CU
Voltage Rating
600 V
Number of Conductors
2
Assortment
Aluminum Mechanical Splices & Taps
Description
Parallel Groove Clamp,Aluminum,2STR-6SOL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.