Al Parallel Gr Clmp 1/0-6
Mfr # PAA4
Zoro # G1640270
product price: $10.69
/eaKey Features
Type
Parallel Groove Clamps
Material
aluminum
Finish
Aluminum
Color
Aluminum
Application
Wire Termination
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAA4
Zoro #
G1640270
UPC #
662381004017
Country of Origin
India
Dimensions
Wire Size
(Main AL/CU) 1/0 STR-6 SOL (Tap AL/CU) 1/0 STR-6 SOL
Dimensions
L=2.219 - W=1.500 - H=1.187
Details
Item
Parallel Groove Clamp,Al,1/0 STR-6 SOL
Type
Parallel Groove Clamps
Material
aluminum
Finish
Aluminum
Color
Aluminum
Application
Wire Termination
Temperature Rating
90° C
Wire Type
ACSR - AL/CU
Number of Conductors
2
Voltage Rating
600 V
Environmental Conditions
90 C
Assortment
Aluminum Mechanical Splices & Taps
Description
Parallel Groove Clamp,Al,1/0 STR-6 SOL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.