Zoro Homepage

Al Parallel Gr Clmp 2/0-8

  • Mfr # PAA6

  • Zoro # G1640228


product price: $12.19
/ea

Key Features

Type
Parallel Groove Clamps
Material
aluminum
Finish
Aluminum
Color
Aluminum
Application
Wire Termination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAA6
Zoro #
G1640228
UPC #
662381004031
Country of Origin
Brazil

Dimensions

Dimensions
L=1.240 - W=1.496 - H=1.496
Wire Size
(Main AL/CU) 2/0 STR-8 SOL (Tap AL/CU) 2/0 STR-8 SOL

Details

Item
Parallel Groove Clamp,Al,2/0 STR-8 SOL
Type
Parallel Groove Clamps
Material
aluminum
Finish
Aluminum
Color
Aluminum
Application
Wire Termination
Voltage Rating
600 V
Temperature Rating
90° C
Number of Conductors
2
Environmental Conditions
90 C
Wire Type
ACSR - AL/CU
Assortment
Aluminum Mechanical Splices & Taps

Description

Parallel Groove Clamp,Al,2/0 STR-8 SOL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.