Al Parallel Gr Clmp 4/0-2
Mfr # PAA12
Zoro # G1640243
product price: $34.69
/eaKey Features
Type
Parallel Groove Clamps
Material
aluminum
Color
Aluminum
Finish
Aluminum
Application
Wire Termination
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAA12
Zoro #
G1640243
UPC #
662381004055
Country of Origin
India
Dimensions
Dimensions
L=2.250 - W=2.000 - H=2.000
Wire Size
(Main AL/CU) 4/0 STR-2 SOL (Tap AL/CU) 4/0 STR-2 SOL
Details
Item
Parallel Groove Clamp,Aluminum,4/0-2
Type
Parallel Groove Clamps
Material
aluminum
Color
Aluminum
Finish
Aluminum
Application
Wire Termination
Number of Conductors
2
Voltage Rating
600 V
Environmental Conditions
90 C
Wire Type
ACSR - AL/CU
Temperature Rating
90° C
Assortment
Aluminum Mechanical Splices & Taps
Description
Parallel Groove Clamp,Aluminum,4/0-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.