Al Parallel Gr Clmp W/Oxide 4/0-2
Mfr # PAA129
Zoro # G1640237
product price: $44.59
/eaKey Features
Type
Parallel Groove Clamps
Material
aluminum
Finish
Aluminum
Application
Wire Termination
Color
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAA129
Zoro #
G1640237
UPC #
662381004178
Country of Origin
United States
Dimensions
Wire Size
(Main AL/CU) 4/0 STR-2 SOL (Tap AL/CU) 4/0 STR-2 SOL
Dimensions
L=2.000 - W=2.000 - H=2.250
Details
Item
Par Groove Clamp,w/Oxide,Aluminum,4/0-2
Type
Parallel Groove Clamps
Material
aluminum
Finish
Aluminum
Application
Wire Termination
Color
Aluminum
Voltage Rating
600 V
Wire Type
ACSR - AL/CU
Environmental Conditions
90 C
Number of Conductors
2
Temperature Rating
90° C
Assortment
Aluminum Mechanical Splices & Taps
Description
Par Groove Clamp,w/Oxide,Aluminum,4/0-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.