Aluminum Split Bolt 2/0
Mfr # APS21
Zoro # G1631557
product price: $24.15
/eaKey Features
Material
Aluminum Alloy-Tin Plated
Standard
UL486B
Color
Aluminum
Wire Type
Class A & B
Type
Aluminum Split Bolts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APS21
Zoro #
G1631557
UPC #
662381020543
Country of Origin
United States
Dimensions
Wire Size
2 SOL - 2/0 STR
Size
L=1.920 - W=.880
Details
Item
Split Bolt,Aluminum,2/0 STR
Material
Aluminum Alloy-Tin Plated
Standard
UL486B
Color
Aluminum
Wire Type
Class A & B
Type
Aluminum Split Bolts
Application
Wire Termination
Finish
Aluminum
Number Of Conductors
2
Environmental Conditions
90 C
Voltage Rating
600 V
Temperature Rating
90° C
Description
Split Bolt,Aluminum,2/0 STR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.