Aluminum Split Bolt 6
Mfr # APS06
Zoro # G1631581
product price: $8.49
/eaKey Features
Material
Aluminum Alloy-Tin Plated
Wire Size
10 SOL-6 STR
Size
L=1.280 - W=.560
Environmental Conditions
90 C
Type
Aluminum Split Bolts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APS06
Zoro #
G1631581
UPC #
662381020505
Country of Origin
United States
Dimensions
Wire Size
10 SOL-6 STR
Size
L=1.280 - W=.560
Details
Item
Split Bolt,Aluminum,6 STR
Material
Aluminum Alloy-Tin Plated
Environmental Conditions
90 C
Type
Aluminum Split Bolts
Temperature Rating
90° C
Color
Aluminum
Voltage Rating
600 V
Finish
Aluminum
Standard
UL486B
Wire Type
Class A & B
Application
Wire Termination
Number Of Conductors
2
Description
Split Bolt,Aluminum,6 STR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.