Zoro Homepage

Astronomic Digital Timer, 2 Channel Brck (Enclosure Not Included)

  • Mfr # EWZ201C-MB

  • Zoro # G2672262


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Features
Battery Backup
Indoor/Outdoor Usage
Outdoor
Body Color
Gray
Compatible Lighting
Compact Fluorescent, Incandescent, LED
Display Type
Digital
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWZ201C-MB
Zoro #
G2672262
UPC #
786261824523
Country of Origin
China

Details

Item
Digital Plug-In Timer
Features
Battery Backup
Indoor/Outdoor Usage
Outdoor
Body Color
Gray
Compatible Lighting
Compact Fluorescent, Incandescent, LED
Display Type
Digital
AC Voltage Rating
120-277V AC
Astronomic Functionality
Astronomic

Description

Digital Plug-In Timer, Features Battery Backup

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.