Blue Duct Tape
Mfr # EWDT-BLUE
Zoro # G8707840
product price: $14.39
/eaKey Features
Tape Color
Blue
Duct Tape Length
60 yd
Duct Tape Width
1.88 in
Tape Backing Material
Polyethyene Coated Cloth
Tape Adhesive Material
Rubber Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EWDT-BLUE
Zoro #
G8707840
UPC #
662381994257
Country of Origin
United States
Dimensions
Duct Tape Length
60 yd
Duct Tape Width
1.88 in
Thickness
9 mil
Tape Length
60 yd
Tape Width
1.88 in
Details
Item
Blue Duct Tape
Tape Color
Blue
Tape Backing Material
Polyethyene Coated Cloth
Tape Adhesive Material
Rubber Adhesive
Tape Elongation
20%
Performance Temp.
40 to 200°F
Description
Blue Duct Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.