Zoro Homepage

Box Connector 300 Mcm-6

  • Mfr # S300

  • Zoro # G1643691


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Maximum Wire Size
300 kcmil
Minimum Wire Size
6 AWG
Insulation Material
None
Maximum Voltage
600 V
Maximum Operating Temperature
90 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S300
Zoro #
G1643691
UPC #
662381002235
Country of Origin
United States

Dimensions

Maximum Wire Size
300 kcmil
Minimum Wire Size
6 AWG
Max. Single Wire Size
300 kcmil
Min. Single Wire Size
6 AWG
For Minimum Wire Size - Solid
6 AWG
Maximum Single Wire Size
300 kcmil
For Maximum Wire Size - Solid
300 kcmil
Minimum Single Wire Size
6 AWG

Details

Item
Box Connector
Insulation Material
None
Maximum Voltage
600 V
Maximum Operating Temperature
90 Degrees C
Number of Ports
1
Max. Temp.
90°C
Max. Voltage
600V
Application
Wire Termination
Type
Box Connector
Material
Aluminum
Assortment
Aluminum Mechanical Terminations
Maximum Conductors
1

Description

Box Connector,300 MCM-6 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.