Butt Splice Wire Connector, 10 AWG Max, Yellow, Polyolefin Heat Shrink Insulation, 600 V
Mfr # SB12
Zoro # G1643807
product price: $3.99
/eaSold in multiples of 25 for $99.75
Key Features
Type
Butt Splice
Color
Yellow
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Insulation Material
Polyolefin Heat Shrink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB12
Zoro #
G1643807
UPC #
662381079824
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
For Minimum Wire Size - Solid
12 AWG
Details
Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Yellow
Insulation Material
Polyolefin Heat Shrink
Maximum Voltage
600 V
Application
Wire Termination
Standards
cULus
Number of Contacts
1
Maximum Conductors
1
Description
Shrink Tube Butt Connector,12-10 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.