Zoro Homepage

Butt Splice Wire Connector, 16 AWG Max, Red, Vinyl Insulation, 600 V

  • Mfr # 630498

  • Zoro # G310885592


product price: $13.29
/ea

Key Features

Type
Butt Splice
Color
Red
Maximum Wire Size
16 AWG
Insulation Material
Vinyl
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
630498
Zoro #
G310885592
UPC #
662381067609
Country of Origin
China

Dimensions

Maximum Wire Size
16 AWG
Length
25 in
Width
4.1 in
Barrel Length
15 in
Barrel Outside Diameter
3.3 in
Strip Length
5/16 in
Barrel Inside Diameter
1.6 in

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Red
Insulation Material
Vinyl
Maximum Voltage
600 V
UL 94 Flammability Rating
V-0
Application
Termination
Material
Copper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.