Zoro Homepage

Cable Clamp, Nylon 6/6, 1/2 in Bundle Dia., Black, 1.22 in L

  • Mfr # NC-500-0

  • Zoro # G1639878


product price: $0.20
/ea
Sold in multiples of 100 for $20.00

Key Features

Material
Nylon 6/6
Clamp Color
Black
Max. Bundle Dia.
1/2 in
Mounting Method
Screw
Length
1.22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NC-500-0
Zoro #
G1639878
UPC #
662381131065
Country of Origin
United States

Dimensions

Max. Bundle Dia.
1/2 in
Length
1.22 in
Width
3/8 in
Cable Size
0.5

Details

Item
Cable Clamp
Material
Nylon 6/6
Clamp Color
Black
Mounting Method
Screw
Color
Black
Clamp Material
Nylon 6/6
Insulation
Nylon 66
Construction
Molded
Application
Cable Fastening

Description

Cable Clamp,Black,0.5 x 0.375

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.