Zoro Homepage

Cable Clamp, Nylon 6/6, 3/4 in Bundle Dia., Black, 0.94 in L

  • Mfr # NCH-375-0

  • Zoro # G1639939


product price: $0.29
/ea
Sold in multiples of 100 for $29.00

Key Features

Material
Nylon 6/6
Clamp Color
Black
Max. Bundle Dia.
3/4 in
Mounting Method
Screw
Length
0.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCH-375-0
Zoro #
G1639939
UPC #
662381130525
Country of Origin
Taiwan, Province of China

Dimensions

Max. Bundle Dia.
3/4 in
Length
0.94 in
Width
0.472 in
Cable Size
0.375

Details

Item
Cable Clamp
Material
Nylon 6/6
Clamp Color
Black
Mounting Method
Screw
Color
Black
Clamp Material
Nylon 6/6
Application
Cable Fastening
Construction
Molded
Insulation
Nylon 66

Description

Cable Clamp,Heavy Duty,Black,0.375

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.