Zoro Homepage

Cable Clip, Polyethylene, 0.157 in Bundle Dia., Gray

  • Mfr # PNC-157G

  • Zoro # G1754221


product price: $0.07
/ea
Sold in multiples of 200 for $14.00

Key Features

Material
Polyethylene
Clamp Color
Gray
Max. Bundle Dia.
0.157 in
Mounting Method
Nail
Temp. Range
270 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNC-157G
Zoro #
G1754221
UPC #
662381143020
Country of Origin
Taiwan, Province of China

Dimensions

Max. Bundle Dia.
0.157 in
Cable Size
0.157
Mount Size
.157 W x .260 H

Details

Item
Cable Clip
Material
Polyethylene
Clamp Color
Gray
Mounting Method
Nail
Temp. Range
270 Degrees F
Color
Gray
Clamp Material
Polyethylene
Insulation
Polyethylene
Number Of Entries
1
Application
Cable Fastening

Description

Poly Nail Clip,Grey,0.157 x 0.260

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.