Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 10 ft L, Black, Polyester, Polyethylene, 3 lb Strength

  • Mfr # V1275

  • Zoro # G1754608


product price: $18.29
/ea

Key Features

Cable Tie Style
Hook and Loop
Nominal Length
10 ft
Width
3/4 in
Color
Black
Material
Polyester, Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V1275
Zoro #
G1754608
UPC #
662381041159
Country of Origin
United States

Dimensions

Nominal Length
10 ft
Width
3/4 in

Details

Item
Cable Tie
Cable Tie Style
Hook and Loop
Color
Black
Material
Polyester, Polyethylene
Tensile Strength
3 lb
Features
Double-Sided Strap
Locking Style
Self Gripping

Description

Cable Tie Velcr Black 12" 10Ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.