Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 14 in L, 3.94 in Max Bundle Dia., Silver, 304 Stainless steel, 250 lb Strength

  • Mfr # SS14250

  • Zoro # G1644951


product price: $3.99
/ea
Sold in multiples of 100 for $399.00

Key Features

Nominal Length
14 in
Width
5/16 in
Nominal Max. Bundle Dia.
3.94 in
Color
Silver
Material
304 Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS14250
Zoro #
G1644951
UPC #
662381041616
Country of Origin
China

Dimensions

Nominal Length
14 in
Width
5/16 in
Nominal Max. Bundle Dia.
3.94 in
Thickness
0.09"

Details

Item
Cable Tie
Color
Silver
Material
304 Stainless steel
Tensile Strength
250 lb
Locking Style
Self Locking Head

Description

Cable Tie,Stainless Steel,14",250 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.