Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nsi Cable Tie, 14 in L, 4 in Max Bundle Dia., Natural, Nylon 6/6, 50 lb Strength 1450MH

Cable Tie, 14 in L, 4 in Max Bundle Dia., Natural, Nylon 6/6, 50 lb Strength (Discontinued)

  • Mfr # 1450MH
  • Zoro # G1628459
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1450MH
Zoro #
G1628459
UPC #
662381050533
Country of Origin
United States

Dimensions

Nominal Length
14 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in
Thickness
0.053"

Details

Item
Cable Tie
Cable Tie Style
Mountable
Color
Natural
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
Yes
Locking Style
Self Locking Head

Description

Cable Tie,Natural,Mtg Head,14 In.,50 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.