Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
840-18
Zoro #
G1630723
UPC #
662381091383
Country of Origin
China
Dimensions
Length
8"
Width
0.13"
Thickness
0.049"
Details
Color
Fluorescent Green
Item
Cable Tie
Tensile Strength
40 lb.
Material
Nylon 66
Cable Tie Duty
Standard
Locking Style
Self Locking Head
Basic Material
Plastic
Description
Cable Tie,Flourescent Green,8 In.,40 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.