Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nsi Cable Tie, natural, Nylon 66, 50 lb. Strength 750X

Cable Tie, natural, Nylon 66, 50 lb. Strength (Discontinued)

  • Mfr # 750X
  • Zoro # G1629840
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750X
Zoro #
G1629840
UPC #
662381050618
Country of Origin
China

Dimensions

Width
3/16"
Thickness
0.052"

Details

Item
Cable Tie
Color
natural
Material
Nylon 66
Tensile Strength
50 lb.
Locking Style
Self Locking Head

Description

Cable Tie,Natural,7.5 In.,50 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.