Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
850X
Zoro #
G1630839
UPC #
662381050496
Country of Origin
Taiwan, Province of China
Dimensions
Width
3/16"
Thickness
0.052"
Details
Item
Cable Tie
Color
natural
Material
Nylon 66
Tensile Strength
50 lb.
Locking Style
Self Locking Head
Description
Cable Tie,Natural,8 In.,50 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.