Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
530-3
Zoro #
G1629393
UPC #
662381091024
Country of Origin
China
Dimensions
Length
5"
Width
0.13"
Thickness
0.042"
Details
Color
Orange
Item
Cable Tie,Orange,5",30 lb.
Tensile Strength
30 lb.
Material
Nylon 66
Cable Tie Duty
Standard
Locking Style
Self Locking Head
Basic Material
Plastic
Description
Cable Tie,Orange,5 In.,30 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.