Zoro Homepage
This item is Discontinued.
Nsi Cable Tie Pink 11" 50LB, PK100 1150-11

Cable Tie Pink 11" 50LB, PK100 (Discontinued)

  • Mfr # 1150-11
  • Zoro # G1628212
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1150-11
Zoro #
G1628212
UPC #
662381091406
Country of Origin
United States

Dimensions

Length
11"
Width
3/16"
Thickness
0.052"

Details

Color
Fluorescent Pink
Item
Cable Tie
Tensile Strength
50 lb.
Material
Nylon 66
Cable Tie Duty
Standard
Locking Style
Self Locking Head
Basic Material
Plastic

Description

Cable Tie,Pink,11 In.,50 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.