Cable Tie Tool Metal Deluxe 18-50LB
Mfr # TRT-500
Zoro # G1646537
product price: $217.99
/ea
Free Shipping & Returns
Key Features
Type
Cable Tie Tools
Tensile Strength
50 lb.
Basic Material
Plastic
Locking Style
Cam Lock
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRT-500
Zoro #
G1646537
UPC #
662381091796
Country of Origin
Taiwan, Province of China
Details
Type
Cable Tie Tools
Tensile Strength
50 lb.
Basic Material
Plastic
Item
Cable Tie Tool
Locking Style
Cam Lock
Color
Red
Material
Plastic
Lock Mechanism
Cam
Load
50
Description
Cable Tie Tool Metal Deluxe 18-50LB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.