Zoro Homepage

Cable Tie Tool Metal Hd Dty 18-250LB

  • Mfr # TRT-400

  • Zoro # G1646421


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Type
Cable Tie Tools
Color
Red
Locking Style
Cam Lock
Basic Material
Metal
Tensile Strength
250 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRT-400
Zoro #
G1646421
UPC #
662381091994
Country of Origin
Taiwan, Province of China

Details

Type
Cable Tie Tools
Color
Red
Locking Style
Cam Lock
Basic Material
Metal
Tensile Strength
250 lb.
Item
Cable Tie Tool
Lock Mechanism
Cam
Load
250

Description

Cable Tie Tool Metal Hd Dty 18-250LB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.