Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit Comb.Connector 11

  • Mfr # CB-11

  • Zoro # G1632397


product price: $11.49
/ea

Key Features

Type
Neutral Bar
Application
Wire Termination
Length
3.5
Material
Aluminum
Assortment
Aluminum Mechanical Splices & Taps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-11
Zoro #
G1632397
UPC #
662381009012
Country of Origin
United States

Dimensions

Length
3.5

Details

Item
Comb. Connector,11 Circuit
Type
Neutral Bar
Application
Wire Termination
Material
Aluminum
Assortment
Aluminum Mechanical Splices & Taps

Description

Comb. Connector,11 Circuit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.