Zoro Homepage

Copper C Tap 1/0-2/0 Main

  • Mfr # CTH-2020

  • Zoro # G1633112


product price: $14.99
/ea

Key Features

Type
Copper C Taps
Color
Copper
Material
Copper
Finish
Copper
Environmental Conditions
90 C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTH-2020
Zoro #
G1633112
UPC #
662381022189
Country of Origin
India

Dimensions

Size
L=.937 - W=.812 - H=.812
Tap Size
1/0-2/0 STR
Conductor Size
(Run) 1/0-2/0 STR

Details

Item
C-Tap,Copper,1/0-2/0 Main
Type
Copper C Taps
Color
Copper
Material
Copper
Finish
Copper
Environmental Conditions
90 C
Temperature Rating
90° C
Fixing Type
Compress
Voltage Rating
600 V
Application
Terminate-Splice-Tap
Mechanical Durability
Single Use
Assortment
Copper Compression Taps

Description

C-Tap,Copper,1/0-2/0 Main

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.