Zoro Homepage

Copper C Tap 250-2/0 Main

  • Mfr # CTH-112

  • Zoro # G1633088


product price: $42.95
/ea

Key Features

Type
C-Taps
Color
Brown
Material
Copper
Tap Size
8 AWG
Fixing Type
Compress
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTH-112
Zoro #
G1633088
UPC #
662381098115
Country of Origin
India

Dimensions

Tap Size
8 AWG
Size
250 MCM-8 AWG
Conductor Size
250 MCM

Details

Item
C-Tap,Copper,250-2/0 Main
Type
C-Taps
Color
Brown
Material
Copper
Fixing Type
Compress
Temperature Rating
90° C
Voltage Rating
600 V
Application
Terminate, Splice, Tap Power Connectors
Environmental Conditions
90 C
Finish
Copper
Mechanical Durability
Single Use
Assortment
Copper Compression Taps

Description

C-Tap,Copper,250-2/0 Main

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.