Copper C-Tap 3-5 Main
Mfr # CT-105
Zoro # G1633033
product price: $9.75
/eaKey Features
Type
C-Taps
Color
Green
Material
Copper
Conductor Size
4 AWG
Finish
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT-105
Zoro #
G1633033
UPC #
662381098047
Country of Origin
India
Dimensions
Conductor Size
4 AWG
Tap Size
12 AWG
Size
4-12 AWG
Details
Item
C-Tap,Copper,3-5 Main
Type
C-Taps
Color
Green
Material
Copper
Finish
Copper
Mechanical Durability
Single Use
Voltage Rating
600 V
Fixing Type
Compress
Temperature Rating
90° C
Environmental Conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
Assortment
Copper Compression Taps
Description
C-Tap,Copper,3-5 Main
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.