Zoro Homepage

Copper C Tap 6-4 Main 4-4 Tap

  • Mfr # CTH-44

  • Zoro # G1633158


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Type
Copper C Taps
Color
Copper
Material
Copper
Mechanical Durability
Single Use
Temperature Rating
90° C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTH-44
Zoro #
G1633158
UPC #
662381022158
Country of Origin
India

Dimensions

Size
L=.625 - W=.437 - H=.812
Tap Size
4 SOL-4 STR
Conductor Size
(Run) 6 SOL-4 STR

Details

Item
C-Tap,Copper,6-4 Main,4-4 Tap
Type
Copper C Taps
Color
Copper
Material
Copper
Mechanical Durability
Single Use
Temperature Rating
90° C
Finish
Copper
Voltage Rating
600 V
Fixing Type
Compress
Application
Terminate-Splice-Tap
Environmental Conditions
90 C

Description

C-Tap,Copper,6-4 Main,4-4 Tap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.