Zoro Homepage

Copper Split Bolt 1/00

  • Mfr # N-1/0

  • Zoro # G1639421


product price: $12.25
/ea
Sold in multiples of 20 for $245.00

Key Features

Material
Copper
Wire Size
4 SOL - 1/0 STR
Number Of Conductors
2
Type
Copper Split Bolts
Temperature Rating
90° C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N-1/0
Zoro #
G1639421
UPC #
662381020062
Country of Origin
Brazil

Dimensions

Wire Size
4 SOL - 1/0 STR
Size
L=1.417 - W=.787

Details

Item
Split Bolt,Copper,1/0 AWG
Material
Copper
Number Of Conductors
2
Type
Copper Split Bolts
Temperature Rating
90° C
Wire Type
Class A & B
Voltage Rating
600 V
Application
Wire Termination
Environmental Conditions
90 C
Standard
UL486B
Finish
Copper
Color
Copper

Description

Split Bolt,Copper,1/0 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.