Copper Split Bolt 1000
Mfr # N-1000
Zoro # G1639537
product price: $178.99
/eaSold in multiples of 2 for $357.98
Free Shipping & Returns
Key Features
Material
Copper
Finish
Copper
Wire Type
Class A & B
Temperature Rating
90° C
Color
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N-1000
Zoro #
G1639537
UPC #
662381020130
Country of Origin
United States
Dimensions
Wire Size
500 - 1000 MCM
Size
L=4.000 - W-2.500
Details
Item
Split Bolt,Copper,1000 MCM
Material
Copper
Finish
Copper
Wire Type
Class A & B
Temperature Rating
90° C
Color
Copper
Voltage Rating
600 V
Standard
UL486B
Number Of Conductors
2
Application
Wire Termination
Type
Copper Split Bolts
Environmental Conditions
90 C
Description
Split Bolt,Copper,1000 MCM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.