Copper Split Bolt 1000 Tin Plated
Mfr # N-1000SP
Zoro # G1639570
product price: $191.99
/ea
Free Shipping & Returns
Key Features
Material
Tin Plated Copper
Size
L=4.000 - W-2.500
Finish
Tin Plated Copper
Color
Tin Plated Copper
Wire Type
Class A & B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N-1000SP
Zoro #
G1639570
UPC #
662381020437
Country of Origin
United States
Dimensions
Size
L=4.000 - W-2.500
Wire Size
500 - 1000 MCM
Details
Item
Split Bolt,Tin Plated Copper,1000 MCM
Material
Tin Plated Copper
Finish
Tin Plated Copper
Color
Tin Plated Copper
Wire Type
Class A & B
Voltage Rating
600 V
Application
Wire Termination
Number Of Conductors
2
Temperature Rating
90° C
Environmental Conditions
90 C
Type
Tin Plated Copper Split Bolt
Standard
UL486B
Assortment
Copper Split Bolts
Description
Split Bolt,Tin Plated Copper,1000 MCM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.