Zoro Homepage

Copper Split Bolt 2 3 Wire0

  • Mfr # N-2L

  • Zoro # G1639543


product price: $13.89
/ea

Key Features

Material
Copper
Wire Type
Class A & B
Temperature Rating
90° C
Number Of Conductors
3
Wire Size
2 STR - 10 STR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N-2L
Zoro #
G1639543
UPC #
662381020246
Country of Origin
Brazil

Dimensions

Wire Size
2 STR - 10 STR
Size
L=1.338 - W=.748

Details

Item
Split Bolt,Copper,2 AWG,3 Wire
Material
Copper
Wire Type
Class A & B
Temperature Rating
90° C
Number Of Conductors
3
Application
Wire Termination
Environmental Conditions
90 C
Color
Copper
Finish
Copper
Type
Copper Split Bolts
Voltage Rating
600 V
Standard
UL486B

Description

Split Bolt,Copper,2 AWG,3 Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.