Zoro Homepage

Copper Split Bolt 20

  • Mfr # N-2

  • Zoro # G1639519


product price: $8.59
/ea

Key Features

Material
Copper
Type
Copper Split Bolts
Size
L=1.153 - W=.748
Number Of Conductors
2
Wire Size
6 SOL - 2 STR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N-2
Zoro #
G1639519
UPC #
662381020055
Country of Origin
Brazil

Dimensions

Size
L=1.153 - W=.748
Wire Size
6 SOL - 2 STR

Details

Item
Split Bolt,Copper,2 AWG
Material
Copper
Type
Copper Split Bolts
Number Of Conductors
2
Temperature Rating
90° C
Color
Copper
Voltage Rating
600 V
Environmental Conditions
90 C
Standard
UL486B
Application
Wire Termination
Wire Type
Class A & B
Finish
Copper

Description

Split Bolt,Copper,2 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.