Zoro Homepage

Copper Split Bolt 2/0 Tin Plated

  • Mfr # N-2/0SP

  • Zoro # G1639500


product price: $23.15
/ea
Sold in multiples of 15 for $347.25

Key Features

Material
Tin Plated Copper
Application
Wire Termination
Color
Tin Plated Copper
Type
Tin Plated Copper Split Bolt
Voltage Rating
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N-2/0SP
Zoro #
G1639500
UPC #
662381020376
Country of Origin
Brazil

Dimensions

Wire Size
6 STR - 2/0 SOL
Size
L=1.574 - W=.866

Details

Item
Split Bolt,Tin Plated Copper,2/0 AWG
Material
Tin Plated Copper
Application
Wire Termination
Color
Tin Plated Copper
Type
Tin Plated Copper Split Bolt
Voltage Rating
600 V
Finish
Tin Plated Copper
Standard
UL486B
Wire Type
Class A & B
Temperature Rating
90° C
Environmental Conditions
90 C
Number Of Conductors
2
Assortment
Copper Split Bolts

Description

Split Bolt,Tin Plated Copper,2/0 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.