Copper Split Bolt 250 Tin Plated
Mfr # N-250SP
Zoro # G1639589
product price: $39.99
/eaSold in multiples of 6 for $239.94
Key Features
Material
Tin Plated Copper
Color
Tin Plated Copper
Wire Type
Class A & B
Size
L=2.106 - W=1.102
Type
Tin Plated Copper Split Bolt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N-250SP
Zoro #
G1639589
UPC #
662381020390
Country of Origin
Brazil
Dimensions
Size
L=2.106 - W=1.102
Wire Size
1/0 STR - 250 MCM
Details
Item
Split Bolt,Tin Plated Copper,250 MCM
Material
Tin Plated Copper
Color
Tin Plated Copper
Wire Type
Class A & B
Type
Tin Plated Copper Split Bolt
Environmental Conditions
90 C
Application
Wire Termination
Temperature Rating
90° C
Standard
UL486B
Voltage Rating
600 V
Number Of Conductors
2
Finish
Tin Plated Copper
Assortment
Copper Split Bolts
Description
Split Bolt,Tin Plated Copper,250 MCM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.