Zoro Homepage

Copper Split Bolt 3 3 Wire0

  • Mfr # N-3L

  • Zoro # G1639640


product price: $9.45
/ea

Key Features

Material
Copper
Wire Type
Class A & B
Type
Copper Split Bolts
Wire Size
3 STR - 10 STR
Size
L=1.417 - W=.708
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N-3L
Zoro #
G1639640
UPC #
662381020239
Country of Origin
Brazil

Dimensions

Wire Size
3 STR - 10 STR
Size
L=1.417 - W=.708

Details

Item
Split Bolt,Copper,3 AWG,3 Wire
Material
Copper
Wire Type
Class A & B
Type
Copper Split Bolts
Standard
UL486B
Application
Wire Termination
Temperature Rating
90° C
Voltage Rating
600 V
Finish
Copper
Environmental Conditions
90 C
Color
Copper
Number Of Conductors
3

Description

Split Bolt,Copper,3 AWG,3 Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.