Copper Split Bolt 3/0
Mfr # N-3/0
Zoro # G1639677
product price: $26.19
/eaSold in multiples of 10 for $261.90
Key Features
Material
Copper
Wire Type
Class A & B
Type
Copper Split Bolts
Standard
UL486B
Color
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N-3/0
Zoro #
G1639677
UPC #
662381020086
Country of Origin
Brazil
Dimensions
Size
L=2.007 - W=1.102
Wire Size
2 SOL - 3/0 STR
Details
Item
Split Bolt,Copper,3/0 AWG
Material
Copper
Wire Type
Class A & B
Type
Copper Split Bolts
Standard
UL486B
Color
Copper
Temperature Rating
90° C
Application
Wire Termination
Finish
Copper
Voltage Rating
600 V
Environmental Conditions
90 C
Number Of Conductors
2
Ul Standard
UL486A
Env Temp
90C
Wire Range
2 SOL – 3/0 STR
Certifications
UL Listed, CSA
Description
Split Bolt,Copper,3/0 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.