Zoro Homepage

Copper Split Bolt 350

  • Mfr # N-350

  • Zoro # G1639668


product price: $56.39
/ea
Sold in multiples of 4 for $225.56

Key Features

Material
Copper
Environmental Conditions
90 C
Temperature Rating
90° C
Size
L=2.440 - W=1.220
Voltage Rating
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N-350
Zoro #
G1639668
UPC #
662381020109
Country of Origin
Brazil

Dimensions

Size
L=2.440 - W=1.220
Wire Size
4/0 STR - 350 MCM

Details

Item
Split Bolt,Copper,350 MCM
Material
Copper
Environmental Conditions
90 C
Temperature Rating
90° C
Voltage Rating
600 V
Finish
Copper
Number Of Conductors
2
Color
Copper
Wire Type
Class A & B
Type
Copper Split Bolts
Application
Wire Termination
Standard
UL486B

Description

Split Bolt,Copper,350 MCM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.