Zoro Homepage

Copper Split Bolt 350 Tin Plated

  • Mfr # N-350SP

  • Zoro # G1639622


product price: $71.69
/ea
Sold in multiples of 4 for $286.76

Key Features

Material
Tin Plated Copper
Voltage Rating
600 V
Temperature Rating
90° C
Wire Type
Class A & B
Size
L=2.440 - W=1.220
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N-350SP
Zoro #
G1639622
UPC #
662381020406
Country of Origin
Brazil

Dimensions

Size
L=2.440 - W=1.220
Wire Size
3/0 STR - 350 MCM

Details

Item
Split Bolt,Tin Plated Copper,350 MCM
Material
Tin Plated Copper
Voltage Rating
600 V
Temperature Rating
90° C
Wire Type
Class A & B
Color
Tin Plated Copper
Type
Tin Plated Copper Split Bolt
Environmental Conditions
90 C
Number Of Conductors
2
Standard
UL486B
Application
Wire Termination
Finish
Tin Plated Copper
Assortment
Copper Split Bolts

Description

Split Bolt,Tin Plated Copper,350 MCM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.